This item is Discontinued.

Little Giant Ladders 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity 18820-186

20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # 18820-186
  • Zoro # G4238182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18820-186
Zoro #
G4238182
UPC #
096764882068
Country of Origin
United States

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Closed Height
10 ft 7 in
Bottom Width
21 1/2 in
Section Length
10 ft
Extended Height
20 ft
Overall Height
20 ft
Base Width
21.5 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
44 lb
Rung Shape
Step
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite SumoStance
Rung/Step Spacing
12 in
Rung Spacing
12 in
Standards
OSHA/ANSI
Includes
V-Rung
Adjustment Increments
12 in
ANSI Duty Rating
Type IA
Rung Type
Step
Load Capacity - Maximum
300 lb
Weight
44 lb
Ladder Material
Fiberglass

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 20 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 21 1/2 in, HyperLite SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes V-Rung, Rung Shape Step, Closed Height 10 ft 7 in, Section Length 10 ft, Net Weight 44 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.