This item is Discontinued.

Little Giant Ladders 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity 17220-186

20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (Discontinued)

  • Mfr # 17220-186
  • Zoro # G5910130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17220-186
Zoro #
G5910130
UPC #
096764172213
Country of Origin
United States

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Closed Height
10 ft 8 in
Bottom Width
22 in
Section Length
10 ft
Extended Height
20 ft
Base Width
22 in
Overall Height
20 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
47 lb
Rung Shape
Step
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite Sumo
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Weight
47 lb
ANSI Duty Rating
Type IAA
Load Capacity - Maximum
375 lb
Adjustment Increments
12 in
Rung Type
Step
Ladder Material
Fiberglass

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 20 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 10 ft 8 in, Section Length 10 ft, Net Weight 47 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.