24 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 18724-186

  • Zoro # G4238079


product price:  $489.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18724-186
Zoro #
G4238079
UPC #
096764872465
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Closed Height
12 ft 6.5 in
Bottom Width
16.5 in
Section Length
12 ft
Closed Depth
6 in
Ladder Height
24 ft
Fly Width
14 in
Standing Height - Maximum
17 ft
Rung Width
14 in
Retracted Height
12.6 ft
Overall Height
24 ft
Overall Depth
6 in
Base Width
18 in
Reach Height - Maximum
23 ft
Extended Height
21 ft
Rung Depth
1 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
42 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set
Series
HyperLite
Rung/Step Spacing
12 in
Rung Spacing
12 in
Includes
V-Rung
Standards
ANSI, OSHA Compliant
ANSI Duty Rating
Type IA
Weight
42 lb
Conductivity
Non-Conductive
Adjustment Increments
12 in
Number of Sections
2
Removable Fly
Fixed
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
Shoe Type
Spike Feet
Rung Type
Step
Number of Rungs
12
Load Capacity - Maximum
300 lb
Tread Type
Ribbed

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes V-Rung, Rung Shape Step, Closed Height 12 ft 6 1/2 in, Section Length 289 in, Net Weight 42 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.