3-Shelf Merchandise Collector, 24 in x 48 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # GL3-2448-8PYBK
- Zoro # G723510425
product price:Â
$
1,042.99
/ea
Key Features
Color
Gray
Shelf Width
24 in
Overall Length
53.5 in
Utility Cart Shelf Style
1.5" Retaining Lips
Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-2448-8PYBK
- Zoro #
- G723510425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 24 in
- Overall Length
- 53.5 in
- Wheel Diameter
- 8 in
- Shelf Length
- 48 in
- Overall Width
- 24 in
- Overall Height
- 36 in
Details
- Color
- Gray
- Item
- 3-Shelf Merchandise Collector
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Number of Shelves
- 3
- Finish
- Powder Coat
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- 8" Polyurethane
- Load Capacity
- 3,600 lbs
Description
3-Shelf Merchandise Collector, 24" x 48" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.