Shop EOSLIFT
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5,500 lbs. Weight Capacity, 21" x 48" Forks, Professional Grade M25N Narrow Hand Pallet Truck
- Mfr # M25N
- Zoro # G7176548
product price:Â
$
530.99
/ea
Key Features
Overall Length
65 in.
Overall Width
20.5
Material
Steel
Color
Blue
Load Capacity
5,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M25N
- Zoro #
- G7176548
- UPC #
- 649862962530
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Load Capacity
- 5,500 lb
- Item
- Narrow Hand Pallet Truck
- Wheel Material
- Heavy Duty polyurethane coating on die cast Iron Rim
- Load Center
- 23.6 in.
- Number of Wheels
- 6
- Weight
- 150 lb
- Capacity
- 5,500 lbs.
- For Use With
- Lifting and moving pallets
- Application
- Moving heavy loads in warehouse and construction.
Dimensions
- Overall Length
- 65 in.
- Overall Width
- 20.5
- Lifting Height Max.
- 7.5 in
- Fork Length
- 48 in
- Lowered Height
- 2.95 in
- Raised Height
- 7.5 in
- Fork Width
- 20.5 in
- Width
- 20.5 in.
- Size
- Narrow 20.5" x 48"
- Length
- 48 in.
- Height
- 17.3
- Depth
- 60 in
- Turning Radius
- 55.9 in
Description
Narrow Manual Pallet Jack, Capacity-5500Lbs, Fork:20.5*48", Low Hieght-2.95", Raised Height-7.5", Wheels-Polyurethane And Steel; Handle-Ergonomic Padded; Weight:180Lbs, German Seal System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.