3-Shelf Merchandise Collector, 24 in x 48 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # G3-2448-6PY
- Zoro # G623510600
product price:Â
$
980.99
/ea
Key Features
Overall Width
24 in
Caster Type
2 Rigid, 2 Swivel
Shelf Width
24 in
Wheel Diameter
6 in
Overall Length
53.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3-2448-6PY
- Zoro #
- G623510600
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 Rigid, 2 Swivel
- Utility Cart Shelf Style
- Flush Shelves
- Item
- 3-Shelf Merchandise Collector
- Finish
- Powder Coat
- Caster Material
- 6" Polyurethane
- Color
- Gray
- Load Capacity
- 3,600 lbs
- Material
- Steel
- Number of Shelves
- 3
Dimensions
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Wheel Diameter
- 6 in
- Overall Length
- 53.5 in
- Shelf Length
- 48 in
- Overall Height
- 34 in
Description
3-Shelf Merchandise Collector, 24" x 48" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.