Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-3060-5PYBK
- Zoro # G923510621
product price:Â
$
613.99
/ea
Key Features
Load Capacity
1,200 lbs
Deck Height
24 in
Caster Type
2 Rigid, 2 Swivel
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LK-3060-5PYBK
- Zoro #
- G923510621
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 1,200 lbs
- Caster Type
- 2 Rigid, 2 Swivel
- Material
- Steel
- Color
- Gray
- Cart Shelf Style
- Flush Top Shelf
- Wheel Material
- Polyurethane
- Utility Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Item
- Low Deck Truck with Open Base
Dimensions
- Deck Height
- 24 in
- Wheel Diameter
- 5 in
- Shelf Width
- 30 in
- Overall Height
- 36 in
- Shelf Length
- 60 in
- Overall Length
- 63 in
- Overall Width
- 30 in
- Shelf Size
- 30"W x 60"L
Description
Low Deck Truck with Open Base, 30" x 60" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.