3-Shelf Merchandise Collector, 24 in x 48 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # GL3-2448-6PY
- Zoro # G323510597
product price:Â
$
980.99
/ea
Key Features
Material
Steel
Shelf Width
24 in
Caster Material
6" Polyurethane
Overall Height
34 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-2448-6PY
- Zoro #
- G323510597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 24 in
- Overall Height
- 34 in
- Overall Width
- 24 in
- Shelf Length
- 48 in
- Wheel Diameter
- 6 in
- Overall Length
- 53.5 in
Details
- Material
- Steel
- Caster Material
- 6" Polyurethane
- Color
- Gray
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- 3-Shelf Merchandise Collector
- Load Capacity
- 3,600 lbs
- Finish
- Powder Coat
- Utility Cart Shelf Style
- 1.5" Retaining Lips
Description
3-Shelf Merchandise Collector, 24" x 48" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.