Shop JAMCO

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 5 Shelves, 66 in L, 25 in W

  • Mfr # NE260P600GP
  • Zoro # G9952451

product price: 
$
1,081.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 in
Overall Length
66 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NE260P600GP
Zoro #
G9952451
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
5
Features
Ergonomic Tubular Handle, 1-1/2" Shelf Lips Up
Caster Material
Phenolic
Finish
Powder Coated
Gauge
12 ga
Utility Cart Item
Ergonomic Stock Truck
Distance Between Shelves
13 in
Utility Cart Shelf Style
Lipped
Construction
Welded Steel
Caster Type
(2) Rigid, (2) Swivel
Distance Between Top and Middle Shelf
13"
Number of Drawers
0
Number of Compartments
0
Includes
5 Shelves
Distance Between Middle and Bottom Shelf
13"
Capacity per Shelf
600 lb
Includes Electrical Outlets
No
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Height
68 in
Overall Length
66 in
Overall Width
25 in
Caster Width
2 in
Shelf Width
24 in
Caster Dia.
6 in
Shelf Length
60 in
Lip Height
1-1/2"
Top Shelf Height
68 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 25 in x 68 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 24 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 60 in, Shelf Width 24 in, Includes 5 Shelves, Top Shelf Height 68 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.