Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 48 in, 2400 lbs., 3 Flush Shelves, 8 in Mold-on Rubber
- Mfr # G3-3048-8MR
- Zoro # G123510605
product price:Â
$
1,141.99
/ea
Key Features
Overall Width
30 in
Wheel Diameter
8 in
Caster Material
8" Mold-on Rubber
Finish
Powder Coat
Load Capacity
2,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3-3048-8MR
- Zoro #
- G123510605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Wheel Diameter
- 8 in
- Overall Length
- 53.5 in
- Shelf Length
- 48 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
Details
- Caster Material
- 8" Mold-on Rubber
- Finish
- Powder Coat
- Load Capacity
- 2,400 lbs
- Item
- 3-Shelf Merchandise Collector
- Material
- Steel
- Utility Cart Shelf Style
- Flush Shelves
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 3
Description
3-Shelf Merchandise Collector, 30" x 48" Shelf Size, 2400 lbs., 3 Flush Shelves, 8" Mold-on Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.