3-Shelf Merchandise Collector, 30 in x 72 in, 2400 lbs., 3 Lipped Shelves, 8 in Mold-on Rubber
- Mfr # GL3-3072-8MR
- Zoro # G923510584
product price:Â
$
1,433.99
/ea
Key Features
Finish
Powder Coat
Color
Gray
Overall Width
30 in
Wheel Diameter
8 in
Caster Material
8" Mold-on Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-3072-8MR
- Zoro #
- G923510584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Wheel Diameter
- 8 in
- Overall Length
- 77.5 in
- Shelf Length
- 72 in
- Shelf Width
- 30 in
- Overall Height
- 36 in
Details
- Finish
- Powder Coat
- Color
- Gray
- Caster Material
- 8" Mold-on Rubber
- Number of Shelves
- 3
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 2,400 lbs
- Item
- 3-Shelf Merchandise Collector
- Utility Cart Shelf Style
- 1.5" Retaining Lips
Description
3-Shelf Merchandise Collector, 30" x 72" Shelf Size, 2400 lbs., 3 Lipped Shelves, 8" Mold-on Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.