Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 24 in x 48 in, 2400 lbs., 3 Lipped Shelves, 8 in Mold-on Rubber
- Mfr # GL3-2448-8MR
- Zoro # G423510541
product price:Â
$
1,014.99
/ea
Key Features
Color
Gray
Shelf Length
48 in
Finish
Powder Coat
Caster Material
8" Mold-on Rubber
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-2448-8MR
- Zoro #
- G423510541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Length
- 48 in
- Wheel Diameter
- 8 in
- Overall Width
- 24 in
- Overall Length
- 53.5 in
- Overall Height
- 36 in
- Shelf Width
- 24 in
Details
- Color
- Gray
- Finish
- Powder Coat
- Caster Material
- 8" Mold-on Rubber
- Material
- Steel
- Item
- 3-Shelf Merchandise Collector
- Load Capacity
- 2,400 lbs
- Number of Shelves
- 3
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
Description
3-Shelf Merchandise Collector, 24" x 48" Shelf Size, 2400 lbs., 3 Lipped Shelves, 8" Mold-on Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.