Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 72 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # G3-3072-8PYBK
- Zoro # G023510422
product price:Â
$
1,461.99
/ea
Key Features
Load Capacity
3,600 lbs
Finish
Powder Coat
Material
Steel
Utility Cart Shelf Style
Flush Shelves
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3-3072-8PYBK
- Zoro #
- G023510422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Shelf Length
- 72 in
- Overall Length
- 77.5 in
- Wheel Diameter
- 8 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
Details
- Load Capacity
- 3,600 lbs
- Finish
- Powder Coat
- Material
- Steel
- Item
- 3-Shelf Merchandise Collector
- Utility Cart Shelf Style
- Flush Shelves
- Caster Material
- 8" Polyurethane
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
- Number of Shelves
- 3
Description
3-Shelf Merchandise Collector, 30" x 72" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.