Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 72 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # GL3-3072-8PYBK
- Zoro # G123510414
product price:Â
$
1,461.99
/ea
Key Features
Wheel Diameter
8 in
Shelf Length
72 in
Overall Height
36 in
Shelf Width
30 in
Utility Cart Shelf Style
1.5" Retaining Lips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-3072-8PYBK
- Zoro #
- G123510414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 8 in
- Shelf Length
- 72 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
- Overall Length
- 77.5 in
- Overall Width
- 30 in
Details
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Caster Material
- 8" Polyurethane
- Finish
- Powder Coat
- Item
- 3-Shelf Merchandise Collector
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 3,600 lbs
- Color
- Gray
Description
3-Shelf Merchandise Collector, 30" x 72" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.