Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 60 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # G3-3060-6PY
- Zoro # G823510424
product price:Â
$
1,254.99
/ea
Key Features
Caster Material
6" Polyurethane
Overall Width
30 in
Shelf Length
60 in
Overall Height
34 in
Utility Cart Shelf Style
Flush Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3-3060-6PY
- Zoro #
- G823510424
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- 6" Polyurethane
- Utility Cart Shelf Style
- Flush Shelves
- Color
- Gray
- Material
- Steel
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- 3-Shelf Merchandise Collector
- Load Capacity
- 3,600 lbs
- Finish
- Powder Coat
Dimensions
- Overall Width
- 30 in
- Shelf Length
- 60 in
- Overall Height
- 34 in
- Shelf Width
- 30 in
- Wheel Diameter
- 6 in
- Overall Length
- 65.5 in
Description
3-Shelf Merchandise Collector, 30" x 60" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.