3-Shelf Merchandise Collector, 30 in x 72 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # GL3-3072-6PY
- Zoro # G223510635
product price:Â
$
1,399.99
/ea
Key Features
Shelf Width
30 in
Load Capacity
3,600 lbs
Shelf Length
72 in
Overall Width
30 in
Wheel Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL3-3072-6PY
- Zoro #
- G223510635
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,600 lbs
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Item
- 3-Shelf Merchandise Collector
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- 6" Polyurethane
- Number of Shelves
- 3
- Color
- Gray
- Finish
- Powder Coat
Dimensions
- Shelf Width
- 30 in
- Shelf Length
- 72 in
- Overall Width
- 30 in
- Wheel Diameter
- 6 in
- Overall Height
- 34 in
- Overall Length
- 77.5 in
Description
3-Shelf Merchandise Collector, 30" x 72" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.