Shop DURHAM MFG

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # WHPT24485PH95
  • Zoro # G4305841

product price: 
$
400.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHPT24485PH95
Zoro #
G4305841
UPC #
714334036924
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Gauge
12 ga
Deck Material
Steel
Handle Pocket Location
Single End
Finish
Powder Coated
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Phenolic
Lip Style
Combination
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Side Panel Type
No Side Panels
Number of Platforms
2
Caster Wheel/Tread Material
Rubber
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Frame Gauge
10 ga
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
41 1/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 25 in
Caster Wheel Width
2 in
Deck Width
24 in
Deck Length
48 in
Caster Wheel Dia.
5 in
Deck Height
25 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 41-1/4 in
Caster Width
2 in
Lip Height
1 5/8 in
Handle Height
41 5/16 in
Caster Wheel Diameter
5 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 41 1/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 1 5/8 in, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.