Shop LITTLE GIANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in High Welded Shelving
- Mfr # 4SH-2460-48
- Zoro # G023510392
product price:Â
$
1,079.99
/ea
Key Features
Overall Width
60 in
Number of Shelves
4 Shelves
Material
Steel
Shelf Capacity
2,000 lbs
Shelf Style
Flush Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SH-2460-48
- Zoro #
- G023510392
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 4 Shelves
- Material
- Steel
- Shelf Capacity
- 2,000 lbs
- Shelf Style
- Flush Shelves
- Item
- 48" High Welded Shelving
- Finish
- Powder Coat
- Color
- Gray
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 48 in
Description
48" High Welded Shelving, 24"D x 60"W x 48"H, 4 Flush Shelves, 2000 lbs. Shelf Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.