Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Little Giant Ladders 5 ft. Fiberglass 300 lb. Stepladder, Type IA 15365-001

5 ft. Fiberglass 300 lb. Stepladder, Type IA (Discontinued)

  • Mfr # 15365-001
  • Zoro # G2063743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15365-001
Zoro #
G2063743
UPC #
096764153656
Country of Origin
China

Dimensions

Ladder Height
5 ft
Bottom Width
20 1/2 in
Step Depth
4 in

Details

Item
Stepladder
Load Capacity
300 lbs.
Material
Fiberglass
Stepladder Item
Stepladder
Number of Steps
3
ANSI Type
IA
Base Spread
36 in
Net Weight
16 lbs.
Step Tread
Ribbed
Series
MightyLite
Rung/Step Spacing
12 in
Ladder Tread
Ribbed
Standards
ANSI, OSHA
Tread Type
Ribbed
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass
Weight
16 lb
Ladder Type
A-Frame Stepladder
Load Capacity - Maximum
300 lb

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 5 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 36 in, Bottom Width 20 1/2 in, Step Depth 4 in, Step Tread Ribbed, Series MightyLite, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.