Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 FT Step Ladder - Type 1AA 375lbs

  • Mfr # 15165-002

  • Zoro # G522589738


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Reach Height - Maximum
9.3 ft
Base Spread
20 in
Overall Height
5 ft
Color
Silver/Orange
Ladder Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15165-002
Zoro #
G522589738
UPC #
096764251659
Country of Origin
China

Dimensions

Reach Height - Maximum
9.3 ft
Overall Height
5 ft

Details

Base Spread
20 in
Color
Silver/Orange
Item
Ladders
Ladder Material
Aluminum
Step Spacing
12 in
Number of Steps
2

Description

Take your projects to the next level with the Little Giant Paint Pro 5 ft. Aluminum Stepladder-the ultimate companion for painters, DIYers, and professionals who demand safety, durability, and convenience. Engineered with ANSI Type IAA certification, this stepladder supports up to 375 lbs., providing unmatched strength and reliability for any task. Large metal platform step feels like you are standing on the ground, reducing leg and foot fatigue. Easy to open and close Foldable horizontal tool tray features tool clips/slots for versatility and storage Tool tray includes wedge lock system to secure pint, quart, and gallon paint cans Magnetic tray to keep your screws and fasteners close at hand Paper towel/tape holder Trash compartment Paint brush magnet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.