Little Giant 506162 6-CIA Submersible Sump Pump with Legs - 8'L Cord

  • Mfr # 506162

  • Zoro # G905663710


product price:  $542.99
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
506162
Zoro #
G905663710
UPC #
10121111646
Country of Origin
Unknown

Description

The automatic 6-cia is a 1/3 hp sump pump for residential or light commercial use and provides efficient and reliable service. The diaphragm switch provides a 7" - 10" on-level and 1" - 4" off-level while creating a small footprint for sumps as small as 12" diameter. The leg kit included raises pump off of sump pit to prevent clogging.