6-Wheel Towable Solid Deck Pallet Dolly
- Mfr # PDCSH-6W-42-8MR
- Zoro # G223510628
product price:Â
$
1,002.99
/ea
Key Features
Deck LxWxH
53"L x 42"W x 48"H
Wheel Type
Mold-on Rubber
Handle Type
Removeable Pipe Handle
Overall Length
53 in
Load Capacity
2,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDCSH-6W-42-8MR
- Zoro #
- G223510628
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Deck LxWxH
- 53"L x 42"W x 48"H
- Overall Length
- 53 in
- Wheel Diameter
- 8 in
- Overall Width
- 42 in
- Overall Height
- 40 in
Details
- Wheel Type
- Mold-on Rubber
- Handle Type
- Removeable Pipe Handle
- Load Capacity
- 2,400 lbs
- Color
- Gray
- Material
- Steel
- Item
- 6-Wheel Towable Solid Deck Pallet Dolly
Description
6-Wheel Towable Solid Deck Pallet Dolly, 2400 lbs. Capacity, 42" x 48" Deck Size, 2 Rigid & 4 Swivel Casters, 8" Mold-on Rubber Wheels, Handle, 11" Deck Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.