9300 Egg Incubator, 110 V, Styrofoam

  • Mfr # 9300

  • Zoro # G204260818


product price:  $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9300
Zoro #
G204260818
UPC #
84369171977
Country of Origin
United States

Description

The tried-and-true way to incubate and hatch eggs, with updated digital technology. Durable Styrofoam retains warmth, generated by a gentle heating element controlled by a highly dependable, digital control board. The LCD display with LED light shows accurate temperature and humidity readings instantly. The self-regulating control board adjusts the temperature to suit varying environments. The built-in digital hydrometer and moisture channels help maintain humidity, a key factor in egg health. Plastic mesh screen safely supports eggs during hatch period and is also dishwasher-safe. Two 4 in by 8 in viewing windows allow for monitoring the hatching process and are great for educational purposes. Holds 41 large chicken eggs or up to 120 bantam or quail eggs when used with the Little Giant Automatic Egg Turner. It is not recommended for professional or commercial use or for incubating exotic birds or reptiles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.