Zoro Homepage

Additional Upright, Steel, 36 In. L

  • Mfr # 004-0011

  • Zoro # G6602994


product price: $70.15
/ea

Key Features

Overall Height
30"
Overall Length
36"
Overall Width
1-1/2"
Material
Steel
Load Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004-0011
Zoro #
G6602994
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30"
Overall Length
36"
Overall Width
1-1/2"
Width
1-1/2"
Length
36"
Height
30"

Details

Material
Steel
Load Capacity
3,600 lb
Item
Additional Upright
For Use With
Rolled Goods, Office Partition Panels And Folding Tables
Finish
Powder Coat Blue
Compatible with Product Type
Folding Tables, Office Partition Panels, Rolled Goods

Description

Additional Upright, Load Capacity 3,600 lb, Overall Width 1-1/2 In., Overall Height 30 In., Finish Powder Coat Blue

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.