Adj. Low Deck Truck, 1200 lb., 18x32, Steel, 1200 lb Load Capacity, 2 Shelves, 35 in L, 18 in W

  • Mfr # LKL1832-5PYBKAH
  • Zoro # G5524605
product price: 
$
459.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
35 in
Overall Width
18 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LKL1832-5PYBKAH
Zoro #
G5524605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 in
Overall Width
18 in
Caster Dia.
5"
Shelf Length
32 in
Lip Height
1-1/2 in
Shelf Width
18 in
Top Shelf Height
25 in to 33 in
Caster Width
1-1/4 in
Shelf LxW
32 in x 18 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Adj. Low Deck Truck,1200 lb.,18x32
Wheel Type
5" Polyurethane
Number of Shelves
2
Gauge
12 ga
Utility Cart Item
Low Deck Truck
Caster Type
(2) Rigid, (2) Swivel with Brake
Cart Shelf Style
Lipped
Electrical Included
No
Caster Material
Polyurethane
Handle Included
Yes
Finish
Powder Coated
Non-Marking
Yes
Distance Between Shelves
15 in to 23 in
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled

Description

Adj. Low Deck Truck,1200 lb.,18x32, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 35 in, Overall Width 18 in, Number of Shelves 2, Distance Between Shelves 15 in to 23 in, Shelf Length 32 in, Shelf Width 18 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.