Shop LITTLE GIANT

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # GL-2448-9P-WSP
  • Zoro # G2147918

product price: 
$
718.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GL-2448-9P-WSP
Zoro #
G2147918
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Includes
Writing Shelf with Storage Pocket
Capacity per Shelf
600 lb
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
18 in
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Handle Included
Yes
Gauge
14 ga
Caster Material
Pneumatic
Utility Cart Item
Instrument Cart with Writing Shelf and Storage Pocket
Top Material
Smooth Powder Coated Steel
Number of Drawers
0
Assembled/Unassembled
Assembled
Number of Compartments
0
Caster Brake Type
No Brake Included
Power Indicator
No
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel/Tread Material
Rubber
Number of Outlets
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Pneumatic
Platform Surface
Vinyl Matting
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Core Material
Steel
Caster Wheel Tread Pattern
Sawtooth
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Welded
Lip Style
4-Sided Lipped
Caster Frame Material
Steel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
64 in
Overall Width
24 in
Shelf Width
24 in
Shelf Length
48 in
Caster Width
3 in
Top Shelf Height
34 in
Caster Dia.
9 in
Overall Depth
64"
Lip Height
1-1/2 in
Handle Height
38 in
Writing Shelf LxW
12 in x 21 in
Overall LxWxH
64 in x 24 in x 39 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Caster Mounting Height
11 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
3 in
Caster Wheel Dia.
9 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
64 in
Length
64 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.