Shop LITTLE GIANT
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 1,200 lb Load Capacity, 2 Shelves, 39 in L, 24 in W
- Mfr # LKL2436-5PYBKAH
- Zoro # G5524596
product price:Â
$
532.99
/ea
Key Features
Overall Length
39 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LKL2436-5PYBKAH
- Zoro #
- G5524596
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,200 lb
- Item
- Adj. Low Deck Truck,1200 lb.,24x36
- Wheel Type
- 5" Polyurethane
- Number of Shelves
- 2
- Finish
- Powder Coated
- Utility Cart Shelf Style
- Lipped
- Utility Cart Item
- Low Deck Truck
- Caster Material
- Polyurethane
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Electrical Included
- No
- Assembled/Unassembled
- Assembled
- Cart Shelf Style
- Lipped
- Non-Marking
- Yes
- Handle Included
- Yes
- Gauge
- 12 ga
- Distance Between Shelves
- 15 in to 23 in
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Length
- 39 in
- Overall Width
- 24 in
- Shelf Length
- 36 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 5 in
- Shelf Width
- 24 in
- Caster Width
- 1-1/4 in
- Top Shelf Height
- 25 in to 33 in
- Shelf LxW
- 36 in x 24 in
- Wire Rope Length
- 39 in
- Length
- 39 in
Description
Adj. Low Deck Truck,1200 lb.,24x36, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 24 in, Number of Shelves 2, Distance Between Shelves 15 in to 23 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.