Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, 300 lb Load Capacity, 3 Shelves

  • Mfr # WT34RE
  • Zoro # G7683121
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT34RE
Zoro #
G7683121
UPC #
847210004455
Country of Origin
United States
Material
Thermoplastic Resin
Color
Red
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Heavy-Duty Casters
Handle Type
Flat
Adjustable Increments
8 in to 16 1/2 in
Number of Shelves
3
Utility Cart Item
AV Cart - Three Shelves , Electric
Caster Material
Polyurethane
Shelf Material
HDPE
Shelf Color
Red
Leg Material
PVC
Utility Cart Shelf Style
Lipped
Distance Between Shelves
10 in, 17 in
Cart Shelf Style
Lipped
Assembled/Unassembled
Unassembled
Non-Marking
No
Distance Between Middle and Bottom Shelf
17 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Electrical Included
Yes
Leg Color
Beige
Handle Included
Yes
Includes
(3) Outlet UL Listed Electrical Assembly and 15 ft Cord with Cord Management Wrap
Distance Between Top and Middle Shelf
10 in
Capacity per Shelf
100 lb
Number of Compartments
0
Number of Drawers
0
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Removable Shelf Liner
No
Caster Core Material
Polypropylene
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Cleanroom
No
Caster Frame Material
Steel
Post Material
PVC
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Removable
Caster Stem Type
Friction Ring
Handle Material
HDPE
Caster Wheel Type
Standard
Convertible
No
Includes Electrical Outlets
Yes

Dimensions

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Caster Dia.
4"
Shelf Width
18 in
Lip Height
1/4 in
Top Shelf Height
34 in
Shelf Length
24 in
Caster Width
1 in
Handle Height
34 in
Overall LxWxH
24 in x 18 in x 34 in
Caster Wheel Width
1 in
Caster Stem Diameter
3/8 in
Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in
Compartment Width
18 in
Shelf LxW
24 in x 18 in
Bottom Shelf Lip Height
1/4 in
Adjustable Height Range
Not Adjustable
Caster Stem Length
1 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 10 in, 17 in, Distance Between Top and Middle Shelf 10 in, Distance Between Middle and Bottom Shelf 17 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.