Shop LITTLE GIANT
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-1832-5PYBK-AH
- Zoro # G823510516
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37 in
Color
Gray
Overall Length
35 in
Wheel Diameter
5 in
Shelf Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LK-1832-5PYBK-AH
- Zoro #
- G823510516
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Item
- Low Deck Truck with Open Base
- Caster Type
- 2 Rigid, 2 Swivel
- Wheel Material
- Polyurethane
- Material
- Steel
- Utility Cart Shelf Style
- Flush Shelves
- Cart Shelf Style
- Flush Top Shelf
- Finish
- Powder Coat
- Load Capacity
- 1,200 lbs
Dimensions
- Overall Height
- 37 in
- Overall Length
- 35 in
- Wheel Diameter
- 5 in
- Shelf Length
- 32 in
- Shelf Width
- 18 in
- Shelf Size
- 18"W x 32"L
- Overall Width
- 18 in
- Deck Height
- 25" – 33" High in 2" increments
Description
Low Deck Truck with Open Base, 18" x 32" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.