Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adj. Low Deck Truck, 1200 lb., 30x48, Steel, 1200 lb Load Capacity, 2 Shelves, 51 in L, 30 in W
- Mfr # LKL3048-5PYBKAH
- Zoro # G5524578
product price:Â
$
637.99
/ea
Key Features
Overall Length
51 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LKL3048-5PYBKAH
- Zoro #
- G5524578
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Adj. Low Deck Truck,1200 lb.,30x48
- Wheel Type
- 5" Polyurethane
- Number of Shelves
- 2
- Gauge
- 12 ga
- Electrical Included
- No
- Utility Cart Item
- Low Deck Truck
- Handle Included
- Yes
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Assembled/Unassembled
- Assembled
- Caster Material
- Polyurethane
- Non-Marking
- Yes
- Utility Cart Shelf Style
- Lipped
- Finish
- Powder Coated
- Cart Shelf Style
- Lipped
- Distance Between Shelves
- 15 in to 23 in
Dimensions
- Overall Length
- 51 in
- Overall Width
- 30 in
- Caster Dia.
- 5"
- Top Shelf Height
- 25 in to 33 in
- Shelf Length
- 48 in
- Lip Height
- 1-1/2 in
- Caster Width
- 1-1/4 in
- Shelf Width
- 30 in
- Shelf LxW
- 48 in x 30 in
Description
Adj. Low Deck Truck,1200 lb.,30x48, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 15 in to 23 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.