Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adj. Multi-Shelf Truck, 2-Shelf, 24 x 48", Steel, 800 lb Per Shelf Load Capacity, 3 Shelves
- Mfr # AM-2A-2448-6PY
- Zoro # G4873928
product price:Â
$
810.99
/ea
Key Features
Material
Steel
Color
Gray
Load Capacity
800 lb Per Shelf
Wheel Type
6" x 2" Polyurethane
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM-2A-2448-6PY
- Zoro #
- G4873928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 6"
- Shelf Length
- 48 in
- Shelf Width
- 24 in
- Shelf LxW
- 48 in x 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 800 lb Per Shelf
- Item
- Adj. Multi-Shelf Truck,2-Shelf,24 x 48"
- Wheel Type
- 6" x 2" Polyurethane
- Number of Shelves
- 3
- Caster Type
- (2) Rigid, (2) Swivel
- Utility Cart Shelf Style
- Lipped/Flush Combination
- Gauge
- 14
- Includes
- 2 Adjustable Shelves
- Assembled/Unassembled
- Assembled
- Utility Cart Item
- Adjustable Height Multi-Shelf Truck, 2 Adjustable Shelves
- Finish
- Powder Coated
- Non-Marking
- Yes
Description
Adj. Multi-Shelf Truck,2-Shelf,24 x 48 In., Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Includes 2 Adjustable Shelves, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.