Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Height Welder's Table
- Mfr # WG-2451-AH-HD
- Zoro # G623510396
product price:Â
$
1,126.99
/ea
Key Features
Finish
Powder Coat
Drawer Load Rating
Heavy-Duty Drawer
Depth
24 in
Material
Steel
No. of Drawers
1 Heavy-Duty Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG-2451-AH-HD
- Zoro #
- G623510396
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coat
- Item
- Adjustable Height Welder's Table
- Drawer Load Rating
- Heavy-Duty Drawer
- Material
- Steel
- No. of Drawers
- 1 Heavy-Duty Drawer
- Number of Shelves
- Open Base
- Color
- Gray
- Load Capacity
- 2,000 lbs
Dimensions
- Depth
- 24 in
- Height
- 34 in
- Width
- 51 in
- Writing Surface Height
- 37 in
- Work Surface Depth
- 24 in
- Work Surface Width
- 51 in
Description
Adjustable Height Welder's Table, 24" x 51" Top Size, 31.25" to 45.25" Adjustable Height, 4.25" Deep Catch Pan, Removeable Bar Grating, Heavy-Duty Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.