Adjustable Height Welder's Table
- Mfr # WG-4851-AH
- Zoro # G323510429
product price:Â
$
1,089.99
/ea
Key Features
No. of Drawers
0
Width
51 in
Finish
Powder Coat
Load Capacity
2,000 lbs
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG-4851-AH
- Zoro #
- G323510429
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Finish
- Powder Coat
- Load Capacity
- 2,000 lbs
- Color
- Gray
- Number of Shelves
- Open Base
- Item
- Adjustable Height Welder's Table
- Material
- Steel
Dimensions
- Width
- 51 in
- Depth
- 48 in
- Height
- 34 in
- Writing Surface Height
- 37 in
- Work Surface Depth
- 48 in
- Work Surface Width
- 51 in
Description
Adjustable Height Welder's Table, 48" x 51" Top Size, 31.25" to 45.25" Adjustable Height, 4.25" Deep Catch Pan, Removeable Bar Grating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.