UprightSupport, Wht, Steel, 5"H, PR
- Mfr # HDUR60-627
- Zoro # G8050436
product price:Â
$
239.99
/pr
Free Shipping & Returns
Key Features
For Use With
Shelves
Assembly
Unassembled
Height
5 in
Finish
Powder Coated
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDUR60-627
- Zoro #
- G8050436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Depth
- 1 5/8 in
- Width
- 60 in
- Overall Height
- 5 in
- Overall Width
- 60 in
- Overall Depth
- 1 5/8 in
- For Work Station Width
- 30 in to 96 in
Description
Upright Support, Product Type Upright Support, Color White, Includes Pair of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 1 5/8 in, Overall Height 5 in, Overall Width 60 in, Assembly Unassembled, Compatible with Manufacturer Part Number LHD603034, Finish Powder Coated, Overall Load Capacity 400 lb, For Use With Shelves, Compatible with Series LHD, ESD Safe No, For Work Station Width 30 in to 96 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.