Shop LITTLE GIANT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Shelf Truck, 12 ga. Steel, 3600 lb Load Capacity, 66 in L, 30 in W, 57 in H
- Mfr # T2A30606PY
- Zoro # G3913417
product price:Â
$
1,029.99
/ea
Key Features
Overall Height
57 in
Overall Length
66 in
Overall Width
30 in
Material
12 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2A30606PY
- Zoro #
- G3913417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 57 in
- Overall Length
- 66 in
- Overall Width
- 30 in
- Deck Width
- 30 in
- Caster Width
- 2 in
- Caster Dia.
- 6"
- Deck Height
- 9 in
- Deck Length
- 60 in
Details
- Material
- 12 ga. Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Adjustable Shelf Truck
- Includes
- Adjustable Shelf and 4 Casters, 2 Rigid and 2 Swivel
- Caster Material
- Polyurethane
- Caster Type
- (2) Rigid, (2) Swivel
- Finish
- Powder Coated
Description
Adjustable Shelf Bulk Stock Cart, Load Capacity 3600 lb, Overall Length 66 in, Overall Width 30 in, Overall Height 57 in, Deck Height 9 in, Deck Length 60 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.