Shop LITTLE GIANT

Multi-Shelf Stock Cart, Steel, 3,600 lb Load Capacity, 5 Shelves, 54 in L, 24 in W, 65 in H

  • Mfr # 5ML24486PH
  • Zoro # G4096640

product price: 
$
1,170.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65 in
Overall Length
54 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5ML24486PH
Zoro #
G4096640
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Length
54 in
Overall Width
24 in
Shelf Length
48 in
Caster Dia.
6"
Shelf Width
24 in
Writing Shelf Dimensions
12"L x 21"W
Lip Height
1-1/2 in
Caster Width
2 in
Overall LxWxH
54 in x 24 in x 65 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Multi-Shelf Stock Cart
Number of Shelves
5
Caster Material
Phenolic
Gauge
12 ga
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
2,000 lb
Distance Between Shelves
12 in
Finish
Powder Coated
Shelf Type
Lipped
Product Type
Multi-Shelf Stock Cart

Description

Multi-Shelf Stock Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 5, Capacity per Shelf 2,000 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.