Zoro Homepage
This item is Discontinued.
Little Giant Angle Dolly, 1000 lb. ADD-1824-3R

Angle Dolly, 1000 lb. (Discontinued)

  • Mfr # ADD-1824-3R
  • Zoro # G6745663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-1824-3R
Zoro #
G6745663
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Length
18 in
Platform Width
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Platform Height
4"

Details

Color
Gray
Load Capacity
1000 lb.
Item
General Purpose Dolly
Caster Wheel Material
Rubber
Number of Caster Wheels
4
For Use With
Pallets, Crates, Bulk Bins, Containers
Caster Wheel Type
Swivel
Platform Style
Open, Flush
Platform Material
Cast Iron

Description

General Purpose Dolly, Load Capacity 1000 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.