Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Cabinets, 24" X 48", Center Shelf, Steel Top, Louvered Panel

  • Mfr # MB32448FLLP

  • Zoro # G2014235


product price: $1,019.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Includes
Bench Cabinets, 24" X 48", Center Shelf, Steel Top, Louvered Panel
Features
Center Shelf, Steel Top, Louvered Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB32448FLLP
Zoro #
G2014235
UPC #
-
Country of Origin
United States

Details

Item
Bench Cabinet
Includes
Bench Cabinets, 24" X 48", Center Shelf, Steel Top, Louvered Panel
Features
Center Shelf, Steel Top, Louvered Panel

Description

- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Louvered Panel
- Steel Top
- 3600 lbs. Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.