Shop LITTLE GIANT

Bolted Heavy-Duty Work Bench, Steel, 84" W, 28" to 37" Height, 10,000 lb., Straight

  • Mfr # WW-4284-ADJ

  • Zoro # G9825943


product price:  $1,798.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WW-4284-ADJ
Zoro #
G9825943
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Overall Depth
42 in
Overall Width
84 in
Width
84"
Depth
42"
Height
28" to 37"
Work Surface Depth
42 in
Work Surface Width
84 in
Maximum Adjustable Height
38 in
Metal Top Thickness
3/16 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
Gauge
Top: 7 ga.; Shelf: 12 ga.
Finish
Powder Coated
Edge Type
Round
Color
Gray
Item
Heavy-Duty Work Bench
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Maximum Shelf Load Capacity
500 lb
Foot Type
Plain
Top Material
Steel
Frame Material Finish
Powder Coated
Frame Construction
Welded and Bolted
Resistance Properties
Corrosion Resistant
Number of Knockouts
0
Number of Outlets
0
Portability
Stationary
Number of Cabinets
0
Features
Footpads With 5/8 in Diameter Anchor Holes
Overall Load Capacity
10,000 lb
Top Metal Material Gauge
7 ga
Included Components
Lower Shelf
Leg Type
Straight Leg
For Environment
Industrial
Top Material Finish
Powder Coated
Edge Shape
Radius

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 42 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.