Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight

  • Mfr # WSH2-3048-AH

  • Zoro # G6795302


product price:  $806.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Height Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSH2-3048-AH
Zoro #
G6795302
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1/4"
Overall Depth
30 in
Overall Width
48 in
Width
48"
Height
27" to 41"
Depth
30"
Work Surface Width
48 in
Work Surface Depth
30 in
Minimum Adjustable Height
27 in
Height Adjustment Mechanism
Bolted
Non-Metal Top Thickness
1/4 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
2 in
Maximum Adjustable Height
41 in

Details

Workbench/Work Table Type
Adjustable Height Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Particleboard
Workbench/Table Frame Material
Iron
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Portability
Stationary
Frame Material Finish
Powder Coated
For Environment
Industrial
Maximum Shelf Load Capacity
500 lb
Overall Load Capacity
5,000 lb
Top Material Finish
Powder Coated
Included Components
Lower Shelf
Top Metal Material Gauge
12 ga
Number of Knockouts
0
Edge Shape
Radius
Number of Outlets
0
Foot Type
Plain
Features
Legs And Lower Braces Are 1 1/2 in X 1 1/2 in X 3/16 Thick Angle Iron, Legs Have Footpads With 5/8 in Hole For Mounting To The Floor
Frame Construction
Welded Only
Number of Cabinets
0
Leg Type
Straight Leg
Top Material
Engineered Wood

Description

Workbench, Height Adjustability Adjustable Height, Top Material Hardboard Over Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.