Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight

  • Mfr # WT2424-LL-DR
  • Zoro # G6585774
product price: 
$
496.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,000 lb
Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT2424-LL-DR
Zoro #
G6585774
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,000 lb
Finish
Catalyzed Varnish Top, Powder Coated Steel
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Includes
Leg Levelers, Locking Drawer
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
1
Number of Shelves
0
Included Components
Drawers
Lock Type
Keyed
Resistance Properties
Impact Resistant, Non-Conductive
Overall Load Capacity
2,000 lb
Portability
Stationary
For Environment
Industrial
Foot Type
Leg Leveling Pad
Frame Material Finish
Powder Coated
Edge Shape
Radius
Top Material
Butcher Block
Top Material Finish
Catalyzed Varnish Top
Wire Color
Gray

Dimensions

Top Thickness
1 3/4 in
Overall Depth
24 in
Overall Width
24 in
Height
32 in to 35 in
Width
24 in
Depth
24 in
Work Surface Depth
24 in
Work Surface Width
24 in
Height Adjustment Mechanism
Leg Leveler
Height Adjustability
Adjustable Height
Minimum Adjustable Height
32 in
Maximum Adjustable Height
35 in
Non-Metal Top Thickness
1 3/4 in

Description

Workbench, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Included Components Drawers, Includes Leg Levelers, Locking Drawer, Maximum Adjustable Height 35 in, Minimum Adjustable Height 32 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.