Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight

  • Mfr # WST2-3660-AH

  • Zoro # G8550473


product price:  $831.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Adjustable Height Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WST2-3660-AH
Zoro #
G8550473
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
36 in
Overall Width
60 in
Width
60"
Depth
36"
Height
27" to 41"
Work Surface Depth
36 in
Work Surface Width
60 in
Minimum Adjustable Height
27 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Maximum Adjustable Height
41 in

Details

Workbench/Work Table Type
Adjustable Height Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4500 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron
Includes
Lower Shelf
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Number of Knockouts
0
Number of Outlets
0
Maximum Shelf Load Capacity
500 lb
Top Material
Steel
For Environment
Industrial
Top Metal Material Gauge
12 ga
Overall Load Capacity
4,500 lb
Included Components
Lower Shelf
Top Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Number of Cabinets
0
Foot Type
Plain
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Edge Shape
Radius
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,500 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.