Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3060-AH-WLP-SHLF
- Zoro # G123510612
product price:Â
$
1,648.99
/ea
Key Features
Work Surface Width
60 in
Overall Width
60 in
Surface Material
1.75" Butcher Block
Work Surface Depth
30 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3060-AH-WLP-SHLF
- Zoro #
- G123510612
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- 1.75" Butcher Block
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Load Capacity
- 3,000 lbs
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Material
- Steel, Butcher Block
Dimensions
- Work Surface Width
- 60 in
- Overall Width
- 60 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 28.75"-42.75"
- Overall Height
- 61.75-78.75 in
- Overall Depth
- 30 in
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.