Box Truck, 40 In. H, 60 In. L, 30 In. W

  • Mfr # RP3S-3060-6PY

  • Zoro # G2112997


product price:  $779.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
65 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP3S-3060-6PY
Zoro #
G2112997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
65 in
Overall Width
30 in
Caster Width
2 in
Shelf Width
30"
Caster Dia.
6"
Shelf Length
60 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Lip Height
20 in
Handle Height
40 in
Overall LxWxH
65 in x 30 in x 40 in
Caster Mounting Height
7 1/2 in
Inside Length
60 in
Inside Width
30 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Inside Height
20 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Open-Sided Raised-Platform Box Truck
Caster Wheel Type
Standard
Handle Type
Flat
Number of Shelves
1
Gauge
12 ga, 14 ga
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Non-Marking Polyurethane
Construction
Steel
Finish
Powder Coated
Features
Raised Deck, Solid Sides, Welded Construction
Lip Style
3-Sided Lipped
Caster Wheel Tread Type/Material
Standard Polyurethane
Side Panel Construction
Solid
Caster Mounting Type
Plate
Caster Frame Material
Steel
Lid/Cover Type
No Lid
Caster Wheel/Tread Material
Polyurethane
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Core Material
Polyurethane
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Sides
3
Shelf Adjustability
Fixed
Top Shelf Construction
Solid
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included

Description

Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 60 in, Inside Width 30 in, Overall Height 40 in, Overall Length 65 in, Overall Width 30 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.