Shop LITTLE GIANT

12 ga. Steel 2 Sided Mesh Stock Cart 3600 lb. Capacity, 54"L x 30"W x 57"H

  • Mfr # DET2-A-3048-6PY
  • Zoro # G2246776

product price: 
$
1,030.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
30 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DET2-A-3048-6PY
Zoro #
G2246776
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
30 in
Overall Width
48 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Caster Dia.
6"
Mesh Size
3/4 x 1-3/4 in
Inside Width
30 in
Inside Length
48 in
Caster Mounting Height
7 1/2 in
Overall LxWxH
48 inx30 inx57 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf LxW
48 inx30 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Handle Width
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Push Handle

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Dual-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Features
Push Handle
Construction
Welded Steel
Caster Material
Polyurethane
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Includes
Expanded Metal Ends, 1 Upper Adjustable Shelf & 1 Fixed Lower Shelf and 4 Casters, 2 Swivel & 2 Rigid
Adjustable Increments
3 1/2 in
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Number of Side Panels
2
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Frame Material
Steel
Method of Construction
Welded
Shelf Construction
Solid
Shelf Adjustability
Adjustable
Side Panel Construction
Expanded Metal
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Accessible Sides
2
Distance Between Shelves
23 in
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray

Description

Stock Truck, Load Capacity 3,600 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 23 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 in, Overall Width 48 in, Overall Height 57 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.