Bulk Storage Locker, 61 in W, 27 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SLN-2460
  • Zoro # G9931853
product price: 
$
1,864.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
61 in
Overall Depth
27 in
Overall Height
78 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLN-2460
Zoro #
G9931853
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
61 in
Overall Depth
27 in
Overall Height
78 in

Details

Item
Bulk Storage Locker
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Finish
Powder Coated
Item - Bulk Storage Lockers
Bulk Storage Locker
Gauge
11 ga to 14 ga
Includes
Expanded Metal Sides with 72" Interior Height All-Welded Fully Assembled
Material
Welded Steel/Expanded Metal
Color
Gray
Locking System
Padlockable
Tier
1
Locker Type
(1) Wide, (1) Opening
Lock Type
Padlock Hasp
Handle Type
Side Latch
Method of Construction
Welded
Number of Tiers
1
Wire Mesh Design
Diamond
Duty Rating
Heavy Duty
Frame Assembled
Assembled
Locker Color
Gray
Panels Included
(2) Doors
Door Opening
270 Degrees
Panel Material
Steel
Number of Units Wide
1
Locker Finish
Powder Coated

Description

Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 27 in, Overall Height 78 in, Overall Width 61 in, Door Opening 270 Degrees , Number of Doors 2, Wire Mesh Design Diamond, Duty Rating Heavy Duty, Handle Type Side Latch, Locker Color Gray, Locker Configuration (1) Tier, (1) Wide, Locker Finish Powder Coated, Method of Construction Welded, Number of Openings 1, Number of Tiers 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews