Bulk Storage Locker, 73 in W, 33 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # SL2-3072

  • Zoro # G9931896


product price:  $2,151.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
73 in
Overall Depth
33 in
Overall Height
78 in
Number of Shelves
2
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL2-3072
Zoro #
G9931896
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
73 in
Overall Depth
33 in
Overall Height
78 in
Panel Material Thickness
14 ga

Details

Item
Bulk Storage Locker
Number of Shelves
2
Number of Adjustable Shelves
0
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
2
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Slide Latch
Locker Material
Steel
Color
Gray
Material
Welded Steel/Expanded Metal
Item - Bulk Storage Lockers
Bulk Storage Locker
Finish
Powder Coated
Locker Type
(1) Wide, (3) Openings
Gauge
11 to 14
Locking System
Padlockable
Includes
(2) Fixed Shelves
Tier
1
Lock Type
Padlock Hasp
Door Type
Clearview, Ventilated
Method of Construction
Welded
Cabinet Color
Gray
Shelf Adjustability
Fixed
Door Handle Type
Slide Latch
Cabinet Storage Components
Shelves
Body Panel Type
Ventilated
Door Opening
270 Degrees
For Use Outdoors
No
Load Capacity per Shelf
1,000 lb
Frame Assembled
Assembled
Base Type
Legs
Audit Trail Storage
None
Mobility
Stationary
Duty Rating
Extra-Heavy Duty
Cabinet Material
Steel
For Use Indoors/Outdoors
No

Description

Bulk Storage Locker, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Slide Latch, Door Type Clearview, Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 33 in, Overall Height 78 in, Overall Width 73 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.