
Butcher Block Table, Side Shelf Storage, 24" x 48"
Mfr # WT2S2448LL
Zoro # G2011627
product price: $687.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT2S2448LL
Zoro #
G2011627
UPC #
-
Country of Origin
United States
Description
- 1-3/4" butcher block top
- Overall height: 32" - 35"
- Two flush side shelves
- Shelves measure 23" x 21-1/2"
- Shelf clearance: 9-3/4"
- Leg levelers
- Overall height: 32" - 35"
- Two flush side shelves
- Shelves measure 23" x 21-1/2"
- Shelf clearance: 9-3/4"
- Leg levelers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.