Multipurpose Ladder, 90 Degrees , Extension, Staircase, Stepladder Configuration, 11 ft. (Discontinued)
- Mfr # 15295-001
- Zoro # G7679528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15295-001
Zoro #
G7679528
UPC #
096764152956
Country of Origin
China
Dimensions
Extended Ladder Height
11 ft
Stepladder Height
5 ft
Closed Height
5 ft
Ladder Height
5 ft
Closed Depth
8 in
Bottom Width
29 in
Details
Item
Multipurpose Ladder
Ladder Configurations
90 Degrees , Extension, Staircase, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
30.0 lb
Includes
Instruction Manual
Rung/Step Spacing
12 in
Standards
ANSI, OSHA
Series
Combo SXE
Rail Type
Nonconductive
Description
Multipurpose Ladder, Extended Ladder Height 11 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 5 ft, Closed Depth 8 in, Closed Height 5 ft, Bottom Width 29 in, Rail Type Nonconductive, Series Combo SXE, Standards ANSI, OSHA, Includes Instruction Manual, Ladder Configurations 90 Degrees , Extension, Staircase, Stepladder, Net Weight 30.0 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.