Multipurpose Ladder, 90 Degrees , Extension, Staircase, Stepladder Configuration, 12 ft. (Discontinued)
- Mfr # 15296-001
- Zoro # G7679686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15296-001
Zoro #
G7679686
UPC #
096764152963
Country of Origin
China
Dimensions
Extended Ladder Height
12 ft
Stepladder Height
6 ft
Closed Depth
8 in
Ladder Height
6 ft
Closed Height
6 ft
Bottom Width
29 in
Details
Item
Multipurpose Ladder
Ladder Configurations
90 Degrees , Extension, Staircase, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
33.0 lb
Standards
ANSI, OSHA
Rail Type
Nonconductive
Includes
Instruction Manual
Series
Combo SXE
Rung/Step Spacing
12 in
Description
Multipurpose Ladder, Extended Ladder Height 12 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 6 ft, Closed Depth 8 in, Closed Height 6 ft, Bottom Width 29 in, Rail Type Nonconductive, Series Combo SXE, Standards ANSI, OSHA, Includes Instruction Manual, Ladder Configurations 90 Degrees , Extension, Staircase, Stepladder, Net Weight 33.0 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.